214 x 0016 x 58 60T HSS Screw Slotting Saw

  • Mfr # 137103

  • Zoro # G507180356


product price:  $49.29
/ea

Key Features

Material
High Speed Steel
Connection Type
Arbor
Blade Diameter
2-1/4 in
Number of Teeth
60
Blade Thickness
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137103
Zoro #
G507180356
UPC #
-
Country of Origin
Poland

Dimensions

Blade Diameter
2-1/4 in
Blade Thickness
0.016 in
Arbor Hole Diameter
5/8 in

Details

Material
High Speed Steel
Connection Type
Arbor
Number of Teeth
60

Description

Material High Speed Steel Blade Diameter Inch 214 Blade Thickness Decimal Inch 0016 Arbor Hole Diameter Inch 58 Connection Type Arbor Number of Teeth 60 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.