
2164 Carbide Jobber Length Drill
Mfr # 170636
Zoro # G107178067
product price: $78.65
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Drill Bit Point Angle
118ยบ
Drill Bit Size
21/64 in
Cutting Direction
Right Hand
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170636
Zoro #
G107178067
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Drill Bit Size
21/64 in
Flute Length
2-1/2 in
Details
Drill Bit Point Angle
118ยบ
Cutting Direction
Right Hand
Flute Type
Spiral
Spiral Type
Regular Spiral
Description
Drill Bit Size Inch 2164 Drill Point Angle Degrees 118 Drill Bit Material Solid Carbide Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No For use on Nonferrous alloys Aluminum Cast Iron High abrasive materials Plastics 20Deg helix angle 118Deg four facet point Bright finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.