
22 BlackGold 135Deg HSS Jobber Drill
Mfr # 105457
Zoro # G707181603
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Drill Bit Size
#22
Overall Length
3-1/8 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105457
Zoro #
G707181603
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
#22
Overall Length
3-1/8 in
Flute Length
2 in
Details
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Through
No
Point Type
Split Point
Spiral Direction
Regular Spiral
Description
Drill Bit Size Wire 22 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.