
234 x 0020 x 1 72T HSS Screw Slotting Saw
Mfr # 137031
Zoro # G907180789
product price:Â $42.35
/eaKey Features
Material
High Speed Steel
Blade Thickness
0.02 in
Arbor Hole Diameter
1 in
Number of Teeth
72
Connection Type
Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137031
Zoro #
G907180789
UPC #
-
Country of Origin
Poland
Dimensions
Blade Thickness
0.02 in
Arbor Hole Diameter
1 in
Blade Diameter
2-3/4 in
Details
Material
High Speed Steel
Number of Teeth
72
Connection Type
Arbor
Description
Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 002 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 72 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.