
234 x 0025 x 1 72T HSS Screw Slotting Saw
Mfr # 137033
Zoro # G007180863
product price:Â $47.45
/eaKey Features
Material
High Speed Steel
Application
High Speed Steel
Blade Thickness
0.025 in
Number of Teeth
72
Connection Type
Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137033
Zoro #
G007180863
UPC #
-
Country of Origin
Poland
Dimensions
Blade Thickness
0.025 in
Arbor Hole Diameter
1 in
Blade Diameter
2-3/4 in
Details
Material
High Speed Steel
Application
High Speed Steel
Number of Teeth
72
Connection Type
Arbor
Description
Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 0025 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 72 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.