234 x 0040 x 1 72T HSS Screw Slotting Saw

  • Mfr # 137037

  • Zoro # G007180795


product price:  $51.55
/ea

Key Features

Material
High Speed Steel
Connection Type
Arbor
Arbor Hole Diameter
1 in
Blade Thickness
0.04 in
Blade Diameter
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137037
Zoro #
G007180795
UPC #
-
Country of Origin
Poland

Dimensions

Arbor Hole Diameter
1 in
Blade Thickness
0.04 in
Blade Diameter
2-3/4 in

Details

Material
High Speed Steel
Connection Type
Arbor
Number of Teeth
72

Description

Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 004 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 72 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.