234 x 0064 x 34 72T HSS Screw Slotting Saw

  • Mfr # 137016

  • Zoro # G307180624


product price:  $55.99
/ea

Key Features

Material
High Speed Steel
Connection Type
Arbor
Blade Thickness
0.064 in
Blade Diameter
2-3/4 in
Arbor Hole Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137016
Zoro #
G307180624
UPC #
-
Country of Origin
Poland

Dimensions

Blade Thickness
0.064 in
Blade Diameter
2-3/4 in
Arbor Hole Diameter
3/4 in

Details

Material
High Speed Steel
Connection Type
Arbor
Number of Teeth
72

Description

Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 0064 Arbor Hole Diameter Inch 34 Connection Type Arbor Number of Teeth 72 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.