234 x 0102 x 1 56T HSS Screw Slotting Saw

  • Mfr # 137072

  • Zoro # G807181053


product price:  $52.39
/ea

Key Features

Material
High Speed Steel
Application
High Speed Steel
Blade Thickness
0.102 in
Blade Diameter
2-3/4 in
Number of Teeth
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137072
Zoro #
G807181053
UPC #
-
Country of Origin
Poland

Dimensions

Blade Thickness
0.102 in
Blade Diameter
2-3/4 in
Arbor Hole Diameter
1 in

Details

Material
High Speed Steel
Application
High Speed Steel
Number of Teeth
56
Connection Type
Arbor

Description

Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 0102 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 56 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.