Zoro Homepage

234 x 12 x 1 90Deg HSS Double Angle Cutter

  • Mfr # 136622

  • Zoro # G007179942


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
90ยบ
Material
High Speed Steel
Finish
Uncoated
Connection Type
Arbor
Arbor Hole Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136622
Zoro #
G007179942
UPC #
-
Country of Origin
Poland

Dimensions

Arbor Hole Diameter
1 in
Cutting Width
1/2 in
Cutting Diameter
2-3/4 in

Details

Drill Bit Point Angle
90ยบ
Material
High Speed Steel
Finish
Uncoated
Connection Type
Arbor
Number of Teeth
18

Description

Connection Type Arbor Included Angle 90Deg Cutting Diameter Inch 234 Cutting Width Inch 12 Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 45Deg, 60Deg, and 90Deg angles High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.