Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250mm 60 Deg, HSS Combined Drill Countersink

  • Mfr # 116312

  • Zoro # G507178711


product price: $38.35
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
1-3/4 in
Drill Point Dia.
0.0984 in
Finish
Bright
Body Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116312
Zoro #
G507178711
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1-3/4 in
Drill Point Dia.
0.0984 in
Body Dia.
1/4 in
Trade Size
Metric
Long Length Tool
No

Details

Cutting Direction
Right Hand
Finish
Bright
Single End/Double End
Double
Included Angle
60ยบ
Material - Machining
High Speed Steel
Cutting Edge Style
Plain

Description

Material High Speed Steel Included Angle 60 Trade Size Metric Body Diameter Inch 14 Overall Length Inch 134 Drill Point Diameter Decimal Inch 00984 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.