Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250mm Carbide Jobber Length Drill

  • Mfr # 171148

  • Zoro # G007175081


product price: $19.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171148
Zoro #
G007175081
UPC #
-
Country of Origin
United States

Description

Drill Bit Size mm 25 Drill Point Angle Degrees 118 Drill Bit Material Solid Carbide Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No For use on Nonferrous alloys Aluminum Cast Iron High abrasive materials Plastics 20Deg helix angle 118Deg four facet point Bright finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.