Zoro Homepage

2532 General Purpose HSS Prentice Drill

  • Mfr # 118417

  • Zoro # G707179150


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
25/32 in
Overall Length
6 in
Drill Bit Point Angle
118 Degrees
Finish
Black Oxide
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118417
Zoro #
G707179150
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
25/32 in
Overall Length
6 in
Flute Length
3 in
Shank Dia.
1/2 in

Details

Drill Bit Point Angle
118 Degrees
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Standard
Drill Point Material
High Speed Steel

Description

Drill Bit Size Inch 2532 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 6 Shank Type Straight High Speed Steel 118Deg point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.