Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25pc Jobber Length HSS Metric Drill Set

  • Mfr # 113853

  • Zoro # G107182392


product price: $455.31
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1 mm to 13 mm
System of Measurement
Metric
Number of Pieces
25
Step Increments
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113853
Zoro #
G107182392
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1 mm to 13 mm

Details

Item
Jobber Length Drill Bits
System of Measurement
Metric
Number of Pieces
25
Step Increments
0.5 mm

Description

System of Measurement Metric Drill Bit Material High Speed Steel Drill Bit Set Type Jobber Length Drill Bits Minimum Drill Bit Size mm 1 Maximum Drill Bit Size mm 13 Number of Pieces 25 High Speed Steel Steam Oxide coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.