
28 Carbide Jobber Length Drill
Mfr # 171091
Zoro # G007175319
product price: $24.25
/eaKey Features
Overall Length
2-1/2 in
Flute Length
1-3/8 in
Spiral Direction
Regular Spiral
Application
Non-ferrous alloys, Aluminum, Cast Iron, High abrasive materials, Plastics, 20º helix angle, 118º four facet point, Bright finish
Drill Bit Point Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
171091
Zoro #
G007175319
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Flute Length
1-3/8 in
Details
Spiral Direction
Regular Spiral
Application
Non-ferrous alloys, Aluminum, Cast Iron, High abrasive materials, Plastics, 20º helix angle, 118º four facet point, Bright finish
Drill Bit Point Type
Standard
Description
Drill Bit Size Wire 28 Drill Point Angle Degrees 118 Drill Bit Material Solid Carbide Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No For use on Nonferrous alloys Aluminum Cast Iron High abrasive materials Plastics 20Deg helix angle 118Deg four facet point Bright finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.