Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28mm Stud Pivot Clamp Pair

  • Mfr # 326748

  • Zoro # G907185982


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Type
Manual
Max. Opening
6 in
T-Slot Size
28 mm
Stud Size
M24x8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326748
Zoro #
G907185982
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

T-Slot Size
28 mm
Stud Size
M24x8"

Details

Type
Manual
Max. Opening
6 in

Description

Operation Type Manual Maximum Opening Capacity Decimal Inch 6 Adjustable clamping height Brass plate under the clamp arm to protect the workpiece Spherical flange nut assures material will be tightly clamped Clamping arm is forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.