
29pc HSS 12 OAL Aircraft Extension Fractional Drill Set
Mfr # 113897
Zoro # G207182407
product price: $1,116.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/16 in to 1/2 in
Material
High Speed Steel
Finish
Gold
Shank Type
Straight
Drill Bit Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113897
Zoro #
G207182407
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1/16 in to 1/2 in
Drill Bit Dimension Type
Inch
Details
Item
Aircraft Extension Length Drill Bits
Material
High Speed Steel
Finish
Gold
Shank Type
Straight
Number of Pieces
29
Step Increments
1/64 in
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Aircraft Extension Length Drill Bits Minimum Drill Bit Size Inch 116 Maximum Drill Bit Size Inch 12 Number of Pieces 29 High Speed Steel Bright finish Split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.