
29pc Jobber Length Cobalt Fractional Drill Set
Mfr # 118121
Zoro # G307182369
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/16 in to 1/2 in
System of Measurement
Inch
Number of Pieces
29
Step Increments
1/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118121
Zoro #
G307182369
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1/16 in to 1/2 in
Details
Item
Jobber Length Drill Bits
System of Measurement
Inch
Number of Pieces
29
Step Increments
1/64 in
Description
System of Measurement Inch Drill Bit Material Cobalt Drill Bit Set Type Jobber Length Drill Bits Minimum Drill Bit Size Inch 116 Maximum Drill Bit Size Inch 12 Number of Pieces 29 High Speed Cobalt 135Deg split point Bright finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.