
29pc Jobber Length TiN Coated HSS Fractional Drill Set
Mfr # 118122
Zoro # G707182426
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/16 in to 1/2 in
Number of Pieces
29
System of Measurement
Inch
Step Increments
1/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118122
Zoro #
G707182426
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1/16 in to 1/2 in
Details
Item
Jobber Length Drill Bits
Number of Pieces
29
System of Measurement
Inch
Step Increments
1/64 in
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Jobber Length Drill Bits Minimum Drill Bit Size Inch 116 Maximum Drill Bit Size Inch 12 Number of Pieces 29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.