
3 Plain Type Cobalt Combined Drill Countersink
Mfr # 116250
Zoro # G407183631
product price: $51.15
/eaKey Features
Cutting Direction
Right Hand
Overall Length
2 in
Drill Point Dia.
7/64 in
Finish
Bright
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116250
Zoro #
G407183631
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Drill Point Dia.
7/64 in
Body Dia.
1/4 in
Trade Size
#3
Drill Point Length
7/64 in
Long Length Tool
No
Details
Cutting Direction
Right Hand
Finish
Bright
Material - Machining
Cobalt
Single End/Double End
Double
Included Angle
60ยบ
Cutting Edge Style
Plain
Description
Material Cobalt Included Angle 60 Trade Size 3 Body Diameter Inch 14 Overall Length Inch 2 Drill Point Diameter Inch 764 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.