Zoro Homepage

3 x 116 x 1 Bore HSS Plain Metal Slitting Saw

  • Mfr # 136012

  • Zoro # G607181123


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Connection Type
Arbor
Tooth Configuration
Plain
Blade Thickness
1/16 in
Blade Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136012
Zoro #
G607181123
UPC #
-
Country of Origin
Poland

Dimensions

Blade Thickness
1/16 in
Blade Diameter
3 in
Arbor Hole Diameter
1 in

Details

Material
High Speed Steel
Connection Type
Arbor
Tooth Configuration
Plain
Number of Teeth
30

Description

Material High Speed Steel Blade Diameter Inch 3 Blade Thickness Inch 116 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 30 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.