
3 x 132 x 1 Bore HSS Plain Metal Slitting Saw
Mfr # 136010
Zoro # G007181235
product price: $73.95
/eaKey Features
Material
High Speed Steel
Blade Diameter
3 in
Number of Teeth
30
Blade Thickness
1/32 in
Tooth Configuration
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136010
Zoro #
G007181235
UPC #
-
Country of Origin
Poland
Dimensions
Blade Diameter
3 in
Blade Thickness
1/32 in
Arbor Hole Diameter
1 in
Details
Material
High Speed Steel
Number of Teeth
30
Tooth Configuration
Plain
Connection Type
Arbor
Description
Material High Speed Steel Blade Diameter Inch 3 Blade Thickness Inch 132 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 30 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.