Zoro Homepage

3 x 1332 x 1 Bore HSS Plain Tooth Milling Cutter

  • Mfr # 125555

  • Zoro # G207175195


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3 in
Finish
Uncoated
Material
High Speed Steel
Arbor Hole
1 in
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125555
Zoro #
G207175195
UPC #
-
Country of Origin
Poland

Dimensions

Cutter Dia.
3 in
Cutting Width
13/32 in

Details

Finish
Uncoated
Material
High Speed Steel
Arbor Hole
1 in
Number of Teeth
18
Tooth Configuration
Plain

Description

Cutter Diameter Inch 3 Cutting Width Inch 1332 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.