
3 x 764 x 1 Bore HSS Staggered Tooth Slitting Saw
Mfr # 138906
Zoro # G007182249
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Tooth Configuration
Staggered
Blade Diameter
3 in
Arbor Hole Diameter
1 in
Connection Type
Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138906
Zoro #
G007182249
UPC #
-
Country of Origin
Poland
Dimensions
Blade Diameter
3 in
Arbor Hole Diameter
1 in
Blade Thickness
7/64 in
Details
Material
High Speed Steel
Tooth Configuration
Staggered
Connection Type
Arbor
Number of Teeth
32
Description
Material High Speed Steel Blade Diameter Inch 3 Blade Thickness Inch 764 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 32 Plain tooth with side chip clearance High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.