300-350mm Pointed Soft Top Jaw With Inch Serration Piece - 50mm Height, 3PK

  • Mfr # 491040PK

  • Zoro # G910709717


product price:  $234.99
/pk 3, $78.33/ea
Free Shipping & Returns

Key Features

Construction
Steel
Jaw Type
Square
Overall Height
50 mm
Minimum Compatible Chuck Diameter
300 mm
Jaw Interface Type
1/16" x 90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
491040PK
Zoro #
G910709717
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
50 mm
Minimum Compatible Chuck Diameter
300 mm
Maximum Compatible Chuck Diameter
350 mm

Details

Construction
Steel
Jaw Type
Square
Jaw Interface Type
1/16" x 90°

Description

Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 350 Minimum Compatible Chuck Diameter mm: 300 Overall Height mm: 50 Type I: For SMW Autoblok Type Ia: For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II: For self contained pneumatic power chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.