Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

312 Right Hand Cut HSS Shell End Mill

  • Mfr # 140176

  • Zoro # G207179810


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3-1/2 in
Number of Flutes
12
Length of Cut
1-7/8 in
Cutting Direction
Right Hand
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140176
Zoro #
G207179810
UPC #
-
Country of Origin
Poland

Dimensions

Milling Diameter
3-1/2 in
Length of Cut
1-7/8 in
Arbor Hole Diameter
1-1/4 in

Details

Number of Flutes
12
Cutting Direction
Right Hand
Material
High Speed Steel
Flute Direction
Right

Description

Mill Diameter Inch 312 Material High Speed Steel Arbor Hole Diameter Inch 114 Length of Cut Inch 178 Number of Flutes 12 Right hand High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.