Zoro Homepage

312 x 116 x 1 Bore HSS Plain Metal Slitting Saw

  • Mfr # 136022

  • Zoro # G907182097


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Arbor Hole Diameter
1 in
Connection Type
Arbor
Tooth Configuration
Plain
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136022
Zoro #
G907182097
UPC #
-
Country of Origin
Poland

Dimensions

Arbor Hole Diameter
1 in
Blade Diameter
3-1/2 in
Blade Thickness
1/16 in

Details

Material
High Speed Steel
Connection Type
Arbor
Tooth Configuration
Plain
Number of Teeth
30

Description

Material High Speed Steel Blade Diameter Inch 312 Blade Thickness Inch 116 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 30 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.