
3132 MT3 Taper Shank HSS Drill
Mfr # 114057
Zoro # G807176318
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
31/32 in
Overall Length
11 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114057
Zoro #
G807176318
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
31/32 in
Overall Length
11 in
Flute Length
6-3/8 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Standard
Shank Taper Designation
MT3
Description
Drill Bit Size Inch 3132 Shank Taper Designation MT3 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 11 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.