
3132 Taper Length HSS Drill
Mfr # 116853
Zoro # G407176558
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
31/32 in
Overall Length
11 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116853
Zoro #
G407176558
UPC #
-
Country of Origin
Bosnia and Herzegovina
Dimensions
Drill Bit Size
31/32 in
Overall Length
11 in
Flute Length
6-3/8 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Application
Taper length drills are designed for general purpose drilling where longer length is required., 118ยบ point
Flute Type
Spiral Flute
Point Type
Standard
Description
Drill Bit Size Inch 3132 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant No Taper length drills are designed for general purpose drilling where longer length is required 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.