
316 6 OAL Extra Length HSS Drill
Mfr # 116896
Zoro # G707182341
product price: $32.15
/eaKey Features
Drill Bit Size
3/16 in
Overall Length
6 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116896
Zoro #
G707182341
UPC #
-
Country of Origin
Bosnia and Herzegovina
Dimensions
Drill Bit Size
3/16 in
Overall Length
6 in
Flute Length
4 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Through
No
Description
Drill Bit Size Inch 316 Drill Bit Material High Speed Steel Drill Point Angle Degrees 118 Drill Bit FinishCoating Black Oxide Overall Length Inch 6 Through Coolant No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.