Zoro Homepage

316 6 OAL HSS Aircraft Extension Drill

  • Mfr # 117357

  • Zoro # G707182211


product price: $12.59
/ea

Key Features

Drill Bit Size
3/16 in
Overall Length
6 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117357
Zoro #
G707182211
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3/16 in
Overall Length
6 in
Flute Length
2-5/16 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Through
No
Point Type
Split Point
Spiral Direction
Regular Spiral

Description

Drill Bit Size Inch 316 Drill Bit Size Decimal Inch 01875 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.