Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316 90Deg 6Flute Double End Carbide Countersink

  • Mfr # 121511

  • Zoro # G807178497


product price: $64.95
/ea

Key Features

Overall Length
2 in
Number of Flutes
6
Material - Machining
Solid Carbide
Finish - Machining
Bright
Features
Two cutting ends give you twice the tool life of a single end tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121511
Zoro #
G807178497
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Head Diameter
3/16 in

Details

Number of Flutes
6
Material - Machining
Solid Carbide
Finish - Machining
Bright
Features
Two cutting ends give you twice the tool life of a single end tool
Included Angle
90
Cutting Direction
Right Hand
End Type- Holemaking
Double

Description

Head Diameter Inch 316 Number of Flutes 6 Included Angle 90 Countersink Material Solid Carbide Countersink FinishCoating Bright Two cutting ends give you twice the tool life of a single end tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.