Zoro Homepage

316 90Deg 6Flute Double End HSS Countersink

  • Mfr # 121510

  • Zoro # G807178435


product price: $40.99
/ea

Key Features

Number of Flutes
6
Material - Machining
High Speed Steel
Overall Length
2 in
Cutting Direction
Right Hand
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121510
Zoro #
G807178435
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Head Diameter
3/16 in

Details

Number of Flutes
6
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Included Angle
90ยบ
Single End/Double End
Double

Description

Head Diameter Inch 316 Number of Flutes 6 Included Angle 90 Countersink Material High Speed Steel Countersink FinishCoating Bright Two cutting ends give you twice the tool life of a single end tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.