Zoro Homepage

316 90Deg Single Flute Double End Carbide Countersink

  • Mfr # 121690

  • Zoro # G007178013


product price: $61.79
/ea

Key Features

Overall Length
2 in
Number of Flutes
1
Finish - Machining
Bright
Included Angle
90ยบ
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121690
Zoro #
G007178013
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Head Diameter
3/16 in

Details

Number of Flutes
1
Finish - Machining
Bright
Included Angle
90ยบ
Cutting Direction
Right Hand
Single End/Double End
Double
Countersink Material
Solid Carbide

Description

Head Diameter Inch 316 Number of Flutes 1 Included Angle 90 Countersink Material Solid Carbide Countersink FinishCoating Bright Two cutting ends give you twice the tool life of a single end tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.