
316 Carbide Jobber Length Drill
Mfr # 170618
Zoro # G907182035
product price: $50.89
/eaKey Features
Overall Length
2-3/4 in
Drill Bit Point Angle
118ยบ
Drill Bit Size
3/16 in
Cutting Direction
Right Hand
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170618
Zoro #
G907182035
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Drill Bit Size
3/16 in
Flute Length
1-5/8 in
Details
Drill Bit Point Angle
118ยบ
Cutting Direction
Right Hand
Flute Type
Spiral
Spiral Type
Regular Spiral
Description
Drill Bit Size Inch 316 Drill Point Angle Degrees 118 Drill Bit Material Solid Carbide Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No For use on Nonferrous alloys Aluminum Cast Iron High abrasive materials Plastics 20Deg helix angle 118Deg four facet point Bright finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.