
32mmH x 25mmW x 75mmL x 22mmh Precision Angle Block (Discontinued)
- Mfr # 230755
- Zoro # G307187876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230755
Zoro #
G307187876
UPC #
-
Country of Origin
China
Dimensions
Overall Length
75 mm
Overall Width
25 mm
Overall Height
32 mm
Details
Accuracy
0.005 mm
Angle
0 to 60ยบ
Material
SK2
Squareness
within 0.005 mm
Hardness
50 to 54 HRC
Tolerance of Angle
10 in
Description
Overall Height mm 32 Overall Width mm 25 Overall Length mm 75 Material SK2 Hardness HRC5054 Squareness within 0005 mm Tolerance of angle 10 Angular measures from 060Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.