Zoro Homepage

32oz Ball Pein Style Indestructible Handle Hammer

  • Mfr # 231472

  • Zoro # G807196484


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Handle
14 in
Handle Material
Steel
Head Weight (oz.)
32 OZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231472
Zoro #
G807196484
UPC #
-
Country of Origin
India

Details

Item
Ball Pein
Handle
14 in
Handle Material
Steel
Head Weight (oz.)
32 OZ

Description

Hammer Type Ball Pein Handle Material Steel Made with spring steel bars that run all the way through the handle Bars are locked with the hammer head using steel locking plates ensuring that the head never gets dislodgedbr bull Ergonomic rubber grip handlebr bull Hammer head is forged from special steel and is induction case hardened to 5256HRC for extended life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.