
332 Left Hand HSS Drill
Mfr # 143430
Zoro # G107175097
product price: $11.49
/eaKey Features
Drill Bit Size
3/32 in
Overall Length
2-1/4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143430
Zoro #
G107175097
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
3/32 in
Overall Length
2-1/4 in
Flute Length
1-1/4 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Cutting Direction
Left
Application
118ยบ point, High Speed Steel
Flute Type
Spiral
Coolant Through
No
Spiral Direction
Regular Spiral
Point Type
Standard
Description
Drill Bit Size Inch 332 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Left Shank Type Straight Coolant Through No 118Deg point High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.