Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3364 General Purpose Cobalt Jobber Length Drill

  • Mfr # 117988

  • Zoro # G507177653


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-5/8 in
Drill Bit Point Angle
135
Drill Bit Size
33/64 in
Material - Machining
Cobalt
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117988
Zoro #
G507177653
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-5/8 in
Drill Bit Size
33/64 in
Flute Length
4-13/16 in

Details

Drill Bit Point Angle
135
Material - Machining
Cobalt
Cutting Direction
Right
Finish - Machining
Gold Finish
Shank Type - Machining
Straight
Application
Heavy duty, 135ยบ split point
Flute Type
Spiral
Spiral Direction
Regular Spiral
Drill Bit Point Type
Standard

Description

Drill Bit Size Inch 3364 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Heavy duty 135Deg split point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.