
3364 MT2 Taper Shank HSS Core Drill
Mfr # 106505
Zoro # G807176905
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Overall Length
8-1/2 in
Core Bit Cutter Material
High Speed Steel
Finish - Machining
Bronze Oxide
Shank Type - Machining
Taper Shank
Flute Length
4-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106505
Zoro #
G807176905
UPC #
-
Country of Origin
Poland
Dimensions
Drill Bit Size
33/64 in
Overall Length
8-1/2 in
Flute Length
4-5/8 in
Taper Size
MT2
Details
Core Bit Cutter Material
High Speed Steel
Finish - Machining
Bronze Oxide
Shank Type - Machining
Taper Shank
Cutting Direction
Right Hand
Included Angle
118ยบ
Description
Drill Size Inch 3364 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 812 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.