
3/4"-10 Thread to 3/4"-10 Thread, 14 in, Steel, Black Oxide, 4 PK
Mfr # 333794PK
Zoro # G610710990
product price: $58.49
/pk 4, $14.62/eaKey Features
Thread Size B
3/4"-10
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333794PK
Zoro #
G610710990
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size A
3/4"-10
Thread Size B
3/4"-10
Length
14 in
Details
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Black Oxide
Description
Style: Equal Double Threaded System of Measurement: Inch Thread Size Inch: 3/4in-10 Overall Length Inch: 14in Material: Medium Carbon Steel Finish/Coating: Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.