
34 120Deg 6Flute Double End HSS Countersink
Mfr # 121554
Zoro # G007179140
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Material - Machining
High Speed Steel
Overall Length
4 in
Cutting Direction
Right Hand
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121554
Zoro #
G007179140
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Head Diameter
3/4 in
Details
Number of Flutes
6
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Included Angle
120ยบ
Single End/Double End
Double
Description
Head Diameter Inch 34 Number of Flutes 6 Included Angle 120 Countersink Material High Speed Steel Countersink FinishCoating Bright Two cutting ends give you twice the tool life of a single end tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.