Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 60Deg 4Flute HSS Machine Countersink

  • Mfr # 120833

  • Zoro # G107178715


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Number of Flutes
4
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Overall Length
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120833
Zoro #
G107178715
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Shank Dia.
1/2 in
Overall Length
4-1/8 in
Shank Length
2-1/4 in
Head Diameter
3/4 in

Details

Number of Flutes
4
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Finish - Machining
Bright
Included Angle
60ยบ
Single End/Double End
Single

Description

Head Diameter Inch 34 Number of Flutes 4 Included Angle 60 Countersink Material High Speed Steel Countersink FinishCoating Bright Shank Diameter Inch 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.