Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 82Deg 6Flute Carbide Countersink

  • Mfr # 121770

  • Zoro # G707179501


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
1/2 in
Number of Flutes
6
Finish - Machining
Bright
Shank Type
Straight
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121770
Zoro #
G707179501
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
1/2 in
Head Diameter
3/4 in

Details

Number of Flutes
6
Finish - Machining
Bright
Shank Type
Straight
Cutting Direction
Right Hand
Included Angle
82ยบ
Single End/Double End
Single
Countersink Material
Solid Carbide

Description

Head Diameter Inch 34 Number of Flutes 6 Included Angle 82 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.