Zoro Homepage

34 Dia 82Deg Single Flute HSS Countersink

  • Mfr # 120761

  • Zoro # G607179069


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Number of Flutes
1
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120761
Zoro #
G607179069
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Shank Dia.
1/2 in
Overall Length
2-3/4 in
Shank Length
1-5/16 in
Head Diameter
3/4 in

Details

Number of Flutes
1
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Bright
Cutting Direction
Right Hand
Included Angle
82ยบ
Single End/Double End
Single

Description

Head Diameter Inch 34 Number of Flutes 1 Included Angle 82 Countersink Material High Speed Steel Countersink FinishCoating Bright Shank Diameter Inch 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.