
34 x 5 HSS Square Tool Bit
Mfr # 159022
Zoro # G907177338
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Material
High Speed Steel
Diameter
3/4 in
End Shape
Square
Ground or Unground
Unground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159022
Zoro #
G907177338
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
5 in
Diameter
3/4 in
Details
Material
High Speed Steel
End Shape
Square
Ground or Unground
Unground
Description
Material High Speed Steel End Shape Square WidthDiameter Inch 34 Overall Length Inch 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.