Zoro Homepage

38 45Deg HSS Dovetail Angular Cutter

  • Mfr # 125303

  • Zoro # G507175215


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon Flat
Material
High Speed Steel
Finish
Uncoated
Shank Dia.
3/8 in
Angle
45ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125303
Zoro #
G507175215
UPC #
-
Country of Origin
Poland

Dimensions

Shank Dia.
3/8 in
Overall Length
2-1/8 in
Cutting Width
1/8 in
Cutting Diameter
3/8 in

Details

Shank Type
Weldon Flat
Material
High Speed Steel
Finish
Uncoated
Angle
45ยบ

Description

Included Angle 45Deg Cutting Diameter Inch 38 Cutting Width Inch 18 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 38 Overall Length Inch 218 RH cutweldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.