
38 60Deg 6Flute Double End HSS Countersink
Mfr # 121484
Zoro # G707180163
product price: $56.25
/eaKey Features
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright
Overall Length
2-1/2 in
Included Angle
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121484
Zoro #
G707180163
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Head Diameter
3/8 in
Details
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright
Included Angle
60
Cutting Direction
Right Hand
Features
Two cutting ends give you twice the tool life of a single end tool
End Type
Double
Description
Head Diameter Inch 38 Number of Flutes 6 Included Angle 60 Countersink Material High Speed Steel Countersink FinishCoating Bright Two cutting ends give you twice the tool life of a single end tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.