Zoro Homepage

38 82Deg 6Flute TiN Coated Premium M42 Cobalt Countersink

  • Mfr # 121380

  • Zoro # G907183964


product price: $48.29
/ea

Key Features

Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Cobalt
Finish
TiN Coated
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121380
Zoro #
G907183964
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Head Diameter
3/8 in

Details

Number of Flutes
6
Material - Machining
Cobalt
Finish
TiN Coated
Shank Type - Machining
Straight
Included Angle
82
Cutting Direction
Right Hand
Features
Made from premium M42, 8% cobalt H.S.S., Excellent for countersinking abrasive, high-strength, heat resistant, exotic and other difficult to machine materials, TiN coated for higher surface hardness and better lubricity to enhance productivity and longer tool life
End Type
Single

Description

Head Diameter Inch 38 Number of Flutes 6 Included Angle 82 Countersink Material Cobalt Countersink FinishCoating TiN Coated Shank Diameter Inch 14 Made from premium M42, 8 cobalt HSS Excellent for countersinking abrasive, highstrength, heat resistant, exotic and other difficult to machine materials TiN coated for higher surface hardness and better lubricity to enhance productivity and longer tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.