
38 82Deg Single Flute Carbide Countersink
Mfr # 121759
Zoro # G807179579
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/4 in
Shank Type
Straight
Number of Flutes
1
Finish
Bright
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121759
Zoro #
G807179579
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/4 in
Head Diameter
3/8 in
Details
Shank Type
Straight
Number of Flutes
1
Finish
Bright
Material
Solid Carbide
Cutting Direction
Right Hand
Features
Included Angle
82
End Type- Holemaking
Single
Description
Head Diameter Inch 38 Number of Flutes 1 Included Angle 82 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 14 For highly abrasive and hard to machine materials For production applications in cast iron, alloy steel, or glass reinforced plastics Long running carbide eliminates the high cost of tool changes in production situations Rigid setup a must not suited for hand held applications Tools 38 and over have solid carbide heads on hardened steel shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.