
38 90Deg 6Flute Carbide Countersink
Mfr # 172925
Zoro # G907180079
product price: $54.15
/eaKey Features
Shank Diameter
1/4 in
Number of Flutes
6
Material - Machining
Solid Carbide
Finish - Machining
Bright
End Type- Holemaking
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172925
Zoro #
G907180079
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
1/4 in
Head Diameter
3/8 in
Details
Number of Flutes
6
Material - Machining
Solid Carbide
Finish - Machining
Bright
End Type- Holemaking
Single
Shank Type
Straight
Cutting Direction
Right Hand
Features
For use on hardened steel up to 60HRC, high temperature alloys and other tough jobs.
Included Angle
90
Description
Head Diameter Inch 38 Number of Flutes 6 Included Angle 90 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 14 For use on hardened steel up to 60HRC, high temperature alloys and other tough jobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.